Skip Content
CAPSCRW FLG D6921 8.8 YP M8-1.25X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLG D6921 8.8 YP M8-1.25X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04132.080.0020
  • Mfr. Model # M04132.080.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal w/ Flange
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 8.1mm
  • Proof Load 120,381 PSI
  • Head Width 13mm
  • Dia./Thread Size M8-1.25
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Fastener Length 20mm
  • Screw Industry Standards DIN 6921
  • Flange Dia. 18mm
  • Min. Thread Length 22mm
  • Thread Style Partially Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list