Skip Content
CAPSCRW FLG D6921 8.8 YP M8-1.25X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLG D6921 8.8 YP M8-1.25X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01256.080.0020
  • Mfr. Model # M01256.080.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal w/ Flange
  • Head Height 8.1mm
  • Tensile Strength 116,030 PSI
  • Head Width 13mm
  • Thread Type Metric
  • Dia./Thread Size M8-1.25
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 6921
  • Fastener Length 20mm
  • Flange Dia. 18mm
  • Min. Thread Length 22mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list