Skip Content
CAPSCRW FLG D6921 8.8 YP M10-1.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLG D6921 8.8 YP M10-1.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01256.100.0080
  • Mfr. Model # M01256.100.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.54 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal w/ Flange
  • Thread Type Metric
  • Head Height 9.2mm
  • Thread Direction Right Hand
  • Head Width 15 mm
  • Dia./Thread Size M10-1.5
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards DIN 6921
  • Screw Grade/Class Class 8.8
  • Fastener Length 80mm
  • Flange Dia. 22.3mm
  • Min. Thread Length 26mm
  • Thread Style Partially Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list