CAPSCRW FLG D6921 8.8 YP M10-1.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW FLG D6921 8.8 YP M10-1.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01256.100.0050
  • Mfr. Model # M01256.100.0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal w/ Flange
  • Tensile Strength 116,030 PSI
  • Head Height 9.2mm
  • Head Width 15 mm
  • Dia./Thread Size M10-1.5
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Yellow
  • Fastener Length 50mm
  • Fastener Industry Standards DIN 6921
  • Flange Dia. 22.3mm
  • Min. Thread Length 26mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list