CAPSCRW FLG D6921 8.8 YP M10-1.5X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW FLG D6921 8.8 YP M10-1.5X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01256.100.0045
  • Mfr. Model # M01256.100.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.21 lbs

Technical Specs

  • Head Type Hexagonal w/ Flange
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Height 9.2mm
  • Tensile Strength 116,030 PSI
  • Head Width 15 mm
  • Dia./Thread Size M10-1.5
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Yellow
  • Fastener Industry Standards DIN 6921
  • Fastener Length 45mm
  • Flange Dia. 22.3mm
  • Min. Thread Length 26mm
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list