CAPSCRW FLG D6921 8.8 YP M10-1.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW FLG D6921 8.8 YP M10-1.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01256.100.0030
  • Mfr. Model # M01256.100.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.52 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal w/ Flange
  • Head Height 9.2mm
  • Dia./Thread Size M10-1.5
  • Proof Load 84,122 PSI
  • Head Width 15 mm
  • Fastener Finish Zinc Yellow
  • Fastener Industry Standards DIN 6921
  • Fastener Length 30mm
  • Flange Dia. 22.3mm
  • Min. Thread Length 26mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list