Skip Content
CAPSCRW FLG D6921 8.8 YP M10-1.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLG D6921 8.8 YP M10-1.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04132.100.0020
  • Mfr. Model # M04132.100.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.98 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal w/ Flange
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 9.2mm
  • Proof Load 120,381 PSI
  • Head Width 15 mm
  • Dia./Thread Size M10-1.5
  • Screw Grade/Class Class 10.9
  • Fastener Length 20mm
  • Screw Industry Standards DIN 6921
  • Fastener Finish Plain
  • Min. Thread Length 26mm
  • Flange Dia. 22.3mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list