Skip Content
CAPSCRW FL ST12 ZP UNC 3/8-16X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FL ST12 ZP UNC 3/8-16X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07415.037.0150
  • Mfr. Model # U07415.037.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 945
  • Shipping Weight 1.18 lbs

Product Details

Carbon steel, zinc plated finish, size 3/8-16 x 1-1/2, drive type hex, drive size 7/32 in, thread type 16, thread style imperial, thread direction right, thread length 1.25 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 7/32"
  • Thread Style Imperial
  • Drive Type Hex
  • Thread Length 1.25"
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Thread Dia. 3/8"
  • Min. Tensile Strength 135,000 psi
  • Head Height 3/8"
  • System of Measurement Inch
  • Head Dia. 9/16"
  • Dia./Thread Size 3/8"-16
  • Length 1-1/2"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list