Skip Content
CAPSCRW FL I10642 SSA2 M12-1.75X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FL I10642 SSA2 M12-1.75X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.120.0100
  • Mfr. Model # M51060.120.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Head Type Countersunk
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Socket Head Cap Screw
  • Tensile Strength 101,526 PSI
  • Thread Type Metric
  • Head Width 27mm
  • Head Height 7.4mm
  • Thread Direction Right Hand
  • Dia./Thread Size M12-1.75
  • Screw Industry Standards ISO 10642
  • Fastener Length 100mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list