Skip Content
CAPSCRW FL I10642 10.9 M12-1.75X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FL I10642 10.9 M12-1.75X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.120.0140
  • Mfr. Model # M07400.120.0140
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1024
  • Shipping Weight 7.4 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 145,038 PSI
  • Head Type Countersunk
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 7.4mm
  • Dia./Thread Size M12-1.75
  • Head Width 8mm
  • Proof Load 120,381 PSI
  • Fastener Finish Plain
  • Fastener Length 140mm
  • Screw Industry Standards ISO 10642
  • Screw Grade/Class Class 10.9
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list