CAPSCRW D961 8.8 YP MEF M12-1.25X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW D961 8.8 YP MEF M12-1.25X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01251.120.0045
  • Mfr. Model # M01251.120.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.62 lbs

Technical Specs

  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Head Height 7.5mm
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Proof Load 84,122 PSI
  • Dia./Thread Size M12-1.25
  • Fastener Finish Zinc Yellow
  • Fastener Industry Standards ISO 8676
  • Fastener Length 45mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list