Skip Content
CAPSCRW D931 8.8 HDG OVS M20-2.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW D931 8.8 HDG OVS M20-2.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01420.200.0080
  • Mfr. Model # M01420.200.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.62 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Thread Direction Right Hand
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Head Height 12.5mm
  • Head Width 30mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M20-2.5
  • Fastener Finish Hot Dip Galvanized
  • Screw Grade/Class Class 8.8
  • Fastener Length 80mm
  • Screw Industry Standards ISO 4014
  • Min. Thread Length 46mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list