CAPSCRW BUTTN I7380 10.9 ZP M6-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW BUTTN I7380 10.9 ZP M6-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07151.060.0030
  • Mfr. Model # M07151.060.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 1.38 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Socket Head Cap Screw
  • Head Type Button
  • Head Height 3.3mm
  • Tensile Strength 145,038 PSI
  • Head Width 4mm
  • Dia./Thread Size M6-1
  • Proof Load 120,381 PSI
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ISO 7380
  • Fastener Length 30mm
  • Rockwell Hardness C32 - C39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list