Skip Content
CAPSCRW BUTTN I7380 10.9 ZP M6-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BUTTN I7380 10.9 ZP M6-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07151.060.0020
  • Mfr. Model # M07151.060.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 1.01 lbs

Technical Specs

  • Thread Type Metric
  • Item Socket Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Head Type Button
  • Thread Direction Right Hand
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Height 3.3mm
  • Head Width 4mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M6-1
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 7380
  • Fastener Length 20mm
  • Rockwell Hardness C32 - C39
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list