Skip Content
CAPSCRW BUTTN I7380 10.9 ZP M6-1X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BUTTN I7380 10.9 ZP M6-1X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07151.060.0012
  • Mfr. Model # M07151.060.0012
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 0.71 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button
  • Thread Direction Right Hand
  • Head Width 4mm
  • Proof Load 120,381 PSI
  • Head Height 3.3mm
  • Dia./Thread Size M6-1
  • Screw Grade/Class Class 10.9
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ISO 7380
  • Fastener Length 12mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list