Skip Content
CAPSCRW BUTTN I7380 10.9 M8-1.25X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BUTTN I7380 10.9 M8-1.25X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.080.0060
  • Mfr. Model # M07150.080.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 5.16 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button
  • Item Hex Socket Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Proof Load 120,381 PSI
  • Head Height 4.4mm
  • Dia./Thread Size M8-1.25
  • Head Width 5mm
  • Fastener Finish Plain
  • Fastener Length 60mm
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 7380
  • Rockwell Hardness C32 - C39
  • Thread Style Fully Threaded
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list