Skip Content
CAPSCRW BUTTN I7380 10.9 M8-1.25X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BUTTN I7380 10.9 M8-1.25X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.080.0045
  • Mfr. Model # M07150.080.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 3.95 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Head Type Button
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Tensile Strength 145,038 PSI
  • Head Height 4.4mm
  • Thread Direction Right Hand
  • Proof Load 120,381 PSI
  • Head Width 5mm
  • Dia./Thread Size M8-1.25
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 7380
  • Fastener Length 45mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List