Skip Content
CAPSCRW BUTTN I7380 10.9 M8-1.25X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BUTTN I7380 10.9 M8-1.25X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.080.0012
  • Mfr. Model # M07150.080.0012
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 1.14 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Head Type Button
  • Thread Type Metric
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Head Height 4.4mm
  • Head Width 5mm
  • Dia./Thread Size M8-1.25
  • Proof Load 120,381 PSI
  • Fastener Finish Plain
  • Screw Industry Standards ISO 7380
  • Screw Grade/Class Class 10.9
  • Fastener Length 12mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list