Skip Content
CAPSCRW BUTTN I7380 10.9 M10-1.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BUTTN I7380 10.9 M10-1.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.100.0050
  • Mfr. Model # M07150.100.0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 3.37 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Head Type Button
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Head Height 5.5mm
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Width 6mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M10-1.5
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Fastener Length 50mm
  • Screw Industry Standards ISO 7380
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list