Skip Content
CAPSCRW BUTTN I7380 10.9 M10-1.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BUTTN I7380 10.9 M10-1.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.100.0025
  • Mfr. Model # M07150.100.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 4.08 lbs

Technical Specs

  • Head Type Button
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 5.5mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M10-1.5
  • Head Width 6mm
  • Screw Industry Standards ISO 7380
  • Screw Grade/Class Class 10.9
  • Fastener Finish Plain
  • Fastener Length 25mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List