Skip Content
CAPSCRW BUT ST10 ZP UNC5/8-11X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BUT ST10 ZP UNC5/8-11X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07151.062.0150
  • Mfr. Model # U07151.062.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.464 lbs

Product Details

Carbon steel, zinc plated finish, size 5/8-11 x 1-1/2, drive type hex, drive size 3/8 in, thread type 11, thread style imperial, thread direction right, head height 1 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Drive Size 3/8"
  • Drive Type Hex
  • Thread Style Imperial
  • Rockwell Hardness C37 to C44
  • Thread Direction Right Hand
  • Head Height 1"
  • Item Socket Head Cap Screw
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Thread Length 1-1/2"
  • Head Dia. 1"
  • Thread Dia. 5/8"
  • Min. Tensile Strength 135,000 psi
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Dia./Thread Size 5/8"-11
  • Material Grade Class 12
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Zinc Plated
  • Screw Head Type Button
  • Screw Industry Standards ASME B18.3
  • Length 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list