close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Carbon steel, zinc plated finish, size 3/8-16 x 1-1/4, drive type hex, drive size 7/32 in, thread type 16, thread style imperial, thread direction right, head height 0.656 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.
Technical Specs
- Item Socket Head Cap Screw
- Temp. Range -50 Degrees - 550 Degrees F
- Drive Size 7/32"
- Drive Type Hex
- Thread Style Imperial
- Thread Length 1-1/4"
- Rockwell Hardness C37 - C44
- Thread Direction Right Hand
- Min. Tensile Strength 135,000 psi
- Head Dia. 9/16"
- Head Height 0.656"
- Thread Dia. 3/8"
- Dia./Thread Size 3/8"-16
- System of Measurement Inch
- Length 1-1/4"
- Basic Material Carbon Steel
- Vented Hole Size Not Vented
- Fastener Thread Type UNC (Coarse)
- Material Grade Class 10
- Fastener Industry Standards ASME B18.3
- Fastener Finish Zinc Plated
- Screw Style Socket Head Cap Screw
- Screw Head Type Button
Compliance and Restrictions
-
None