Discontinued with Replacement
CAPSCRW BUT ST10 ZP UNC1/2-13X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCRW BUT ST10 ZP UNC1/2-13X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07151.050.0125
  • Mfr. Model # U07151.050.0125
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.082 lbs
Suggested Replacement Product
CAPSCRW BUT ST10 Z UNC1/2-13X1.1/4,10/PK

Web Price : $9.73 / PACKAGE

Product Details

Carbon steel, zinc plated finish, size 1/2-13 x 1-1/4, drive type hex, drive size 5/16 in, thread type 13, thread style imperial, thread direction right, head height 0.875 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Type Hex
  • Thread Style Imperial
  • Drive Size 5/16"
  • Thread Length 1-1/4"
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Head Dia. 3/4"
  • Min. Tensile Strength 150,000 psi
  • Head Height 0.875"
  • System of Measurement Inch
  • Thread Dia. 1/2"
  • Dia./Thread Size 1/2"-13
  • Length 1-1/4"
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Material Grade Class 10
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Button
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list