Skip Content
CAPSCRW BUT ST10 ZP UNC NO.8-32X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BUT ST10 ZP UNC NO.8-32X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07151.016.0037
  • Mfr. Model # U07151.016.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.293 lbs

Product Details

Carbon steel, zinc plated finish, size #8-32 x 3/8, drive type hex, drive size 3/32 in, thread type 32, thread style imperial, thread direction right, head height 0.312 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 3/32"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 3/8"
  • Rockwell Hardness C37 - C44
  • Head Dia. 5/16"
  • Thread Direction Right Hand
  • Head Height 0.312"
  • Min. Tensile Strength 135,000 psi
  • Thread Dia. #8
  • System of Measurement Inch
  • Dia./Thread Size #8-32
  • Length 3/8"
  • Basic Material Carbon Steel
  • Material Grade Class 10
  • Vented Hole Size Not Vented
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list