Skip Content
CAPSCRW BUT ST10 ZP UNC NO.4-40X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BUT ST10 ZP UNC NO.4-40X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07151.011.0037
  • Mfr. Model # U07151.011.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.157 lbs

Product Details

Carbon steel, zinc plated finish, size #4-40 x 3/8, drive type hex, drive size 1/16 in, thread type 40, thread style imperial, thread direction right, head height 0.213 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex
  • Thread Style Imperial
  • Drive Size 1/16"
  • Thread Length 3/8"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C44
  • Head Dia. 1/4"
  • Min. Tensile Strength 135,000 psi
  • Head Height 0.213"
  • System of Measurement Inch
  • Thread Dia. #4
  • Dia./Thread Size 4"-40
  • Length 3/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC
  • Fastener Finish Zinc Plated
  • Material Grade Class 10
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Button
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list