Skip Content
CAPSCRW BUT ST10 ZP UNC 5/16-18X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BUT ST10 ZP UNC 5/16-18X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07151.031.0050
  • Mfr. Model # U07151.031.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 947
  • Shipping Weight 1.46 lbs

Product Details

Carbon steel, zinc plated finish, size 5/16-18 x 1/2, drive type hex, drive size 3/16 in, thread type 18, thread style imperial, thread direction right, head height 0.547 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex
  • Drive Size 3/16"
  • Thread Length 1/2"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Head Dia. 7/16"
  • Head Height 0.547"
  • Min. Tensile Strength 135,000 psi
  • Thread Dia. 5/16"
  • Dia./Thread Size 5/16"-18
  • System of Measurement Inch
  • Length 1/2"
  • Basic Material Carbon Steel
  • Material Grade Class 10
  • Screw Industry Standards ASME B18.3
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC
  • Fastener Finish Zinc Plated
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list