Skip Content
CAPSCRW BUT SS304 UNF NO10-32X1.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BUT SS304 UNF NO10-32X1.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51130.019.0175
  • Mfr. Model # U51130.019.0175
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 1.21 lbs

Product Details

Stainless steel, size #10-32 x 1-3/4, drive type hex, drive size 1/8 in, thread type UNF, thread style imperial, thread direction right, head height 0.101 in, head dia. 0.875 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 1/8"
  • Drive Type Hex
  • Thread Length 1-3/4"
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 0.875"
  • System of Measurement Inch
  • Head Height 0.101"
  • Thread Dia. #10
  • Min. Tensile Strength 85,000 psi
  • Dia./Thread Size #10-32
  • Length 1-3/4"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Button
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list