CAPSCRW BUT SS304 UNF NO.10-32X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW BUT SS304 UNF NO.10-32X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51130.019.0031
  • Mfr. Model # U51130.019.0031
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 0.337 lbs

Product Details

Stainless steel, size #10-32 x 5/16, drive type hex, drive size 1/8 in, thread type UNF, thread style imperial, thread direction right, head height 0.101 in, head dia. 0.656 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 1/8"
  • Drive Type Hex
  • Thread Length 5/16"
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Head Height 0.101"
  • Thread Direction Right Hand
  • Head Dia. 0.656"
  • Min. Tensile Strength 100,000 psi
  • Thread Dia. #10
  • System of Measurement Inch
  • Dia./Thread Size #10-32
  • Length 5/16"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Plain
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Button
  • Screw Style Socket Head Cap Screw
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list