CAPSCRW BUT SS304 UNC NO.6-32X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW BUT SS304 UNC NO.6-32X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51030.013.0150
  • Mfr. Model # U51030.013.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 0.005 lbs

Product Details

Stainless steel, size #6-32 x 1-1/2, drive type hex, drive size 5/64 in, thread type UNC, thread style imperial, thread direction right, head height 0.073 in, head dia. 0.262 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 5/64"
  • Drive Type Hex
  • Thread Length 1-1/2"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Height 0.073"
  • Head Dia. 0.262"
  • Min. Tensile Strength 85,000 psi
  • Dia./Thread Size 6-32
  • Thread Dia. #6
  • System of Measurement Inch
  • Length 1-1/2"
  • Material Grade 304
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list