CAPSCRW BTN I7380 10.9 ZP M5-0.8X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW BTN I7380 10.9 ZP M5-0.8X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07151.050.0006
  • Mfr. Model # M07151.050.0006
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button
  • Head Height 2.75mm
  • Proof Load 120,381 PSI
  • Head Width 3mm
  • Dia./Thread Size M5-0.8
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ISO 7380
  • Fastener Length 6mm
  • Rockwell Hardness C32 - C39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list