Skip Content
CAPSCRW BTN I7380 10.9 ZP M5-0.8X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BTN I7380 10.9 ZP M5-0.8X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07151.050.0045
  • Mfr. Model # M07151.050.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 1.38 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 2.75mm
  • Head Width 3mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M5-0.8
  • Fastener Finish Zinc Plated
  • Fastener Length 45mm
  • Screw Industry Standards ISO 7380
  • Screw Grade/Class Class 10.9
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list