Skip Content
CAPSCRW BTN I7380 10.9 ZP M4-0.7X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BTN I7380 10.9 ZP M4-0.7X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07151.040.0040
  • Mfr. Model # M07151.040.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 0.9 lbs

Technical Specs

  • Thread Direction Right Hand
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button
  • Item Socket Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Head Width 2.5mm
  • Thread Type Metric
  • Head Height 2.2mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M4-0.7
  • Fastener Finish Zinc Plated
  • Fastener Length 40mm
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 7380
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List