Skip Content
CAPSCRW BTN I7380 10.9 ZP M4-0.7X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BTN I7380 10.9 ZP M4-0.7X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07151.040.0020
  • Mfr. Model # M07151.040.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 0.49 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Head Type Button
  • Thread Type Metric
  • Head Width 2.5mm
  • Thread Direction Right Hand
  • Head Height 2.2mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M4-0.7
  • Screw Grade/Class Class 10.9
  • Fastener Finish Zinc Plated
  • Fastener Length 20mm
  • Screw Industry Standards ISO 7380
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list