Skip Content
CAPSCRW BTN I7380 10.9 ZP M3-0.5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BTN I7380 10.9 ZP M3-0.5X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07151.030.0008
  • Mfr. Model # M07151.030.0008
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Head Type Button
  • Thread Type Metric
  • Head Width 2mm
  • Thread Direction Right Hand
  • Head Height 1.65mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M3-0.50
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 7380
  • Fastener Length 8mm
  • Rockwell Hardness C32 - C39
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list