Skip Content
CAPSCRW BTN I7380 10.9 ZP M3-0.5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BTN I7380 10.9 ZP M3-0.5X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07151.030.0005
  • Mfr. Model # M07151.030.0005
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 0.06 lbs

Technical Specs

  • Tensile Strength 145,038 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button
  • Item Socket Head Cap Screw
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 1.65mm
  • Head Width 2mm
  • Dia./Thread Size M3-0.50
  • Proof Load 120,381 PSI
  • Screw Industry Standards ISO 7380
  • Screw Grade/Class Class 10.9
  • Fastener Finish Zinc Plated
  • Fastener Length 5mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list