Skip Content
CAPSCRW BTN I7380 10.9 ZP M3-0.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BTN I7380 10.9 ZP M3-0.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07151.030.0025
  • Mfr. Model # M07151.030.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button
  • Thread Type Metric
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Proof Load 120,381 PSI
  • Head Width 2mm
  • Dia./Thread Size M3-0.50
  • Head Height 1.65mm
  • Screw Grade/Class Class 10.9
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ISO 7380
  • Fastener Length 25mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list