CAPSCRW BTN I7380 10.9 M12-1.75X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW BTN I7380 10.9 M12-1.75X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.120.0070
  • Mfr. Model # M07150.120.0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 6.73 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button
  • Tensile Strength 145,038 PSI
  • Head Width 8mm
  • Head Height 6.6mm
  • Dia./Thread Size M12-1.75
  • Proof Load 120,381 PSI
  • Fastener Finish Plain
  • Fastener Length 70mm
  • Fastener Industry Standards ISO 7380
  • Rockwell Hardness C32 - C39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list