Skip Content
CAPSCRW BTN I7380 10.9 M12-1.75X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BTN I7380 10.9 M12-1.75X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.120.0025
  • Mfr. Model # M07150.120.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 3.05 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Head Type Button
  • Tensile Strength 145,038 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 6.6mm
  • Head Width 8mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M12-1.75
  • Fastener Length 25mm
  • Screw Grade/Class Class 10.9
  • Fastener Finish Plain
  • Screw Industry Standards ISO 7380
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list