Skip Content
CAPSCRW BN I7380 10.9 ZP M8-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BN I7380 10.9 ZP M8-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07151.080.0025
  • Mfr. Model # M07151.080.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button
  • Proof Load 120,381 PSI
  • Head Width 5mm
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Head Height 4.4mm
  • Thread Direction Right Hand
  • Dia./Thread Size M8-1.25
  • Screw Industry Standards ISO 7380
  • Fastener Finish Zinc Plated
  • Fastener Length 25mm
  • Screw Grade/Class Class 10.9
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list