!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCRW BN I7380 10.9 ZP M8-1.25X16

CAPSCRW BN I7380 10.9 ZP M8-1.25X16

APPROVED VENDOR

CAPSCRW BN I7380 10.9 ZP M8-1.25X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCRW BN I7380 10.9 ZP M8-1.25X16

CAPSCRW BN I7380 10.9 ZP M8-1.25X16

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM07151.080.0016
  • Mfr. Model # M07151.080.0016
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.016 lbs
Suggested Replacement Product
CAPSCW BN I7380 10.9 Z M8-1.25X16,100/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.56 / PACKAGE of 100

EHC: EHC :

Technical Specs

  • Item Socket Head Cap Screw
  • Thread Direction Right Hand
  • Head Width 5mm
  • Tensile Strength 145,038 PSI
  • Thread Style Fully Threaded
  • Material Steel
  • Fastener Length 16mm
  • Head Height 4.4mm
  • Rockwell Hardness C32 - C39
  • Thread Type Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list