Skip Content
CAPSCRW BN I7380 10.9 ZP M10-1.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW BN I7380 10.9 ZP M10-1.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07151.100.0025
  • Mfr. Model # M07151.100.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 4.08 lbs

Technical Specs

  • Head Type Button
  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 5.5mm
  • Head Width 6mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M10-1.5
  • Screw Grade/Class Class 10.9
  • Fastener Length 25mm
  • Screw Industry Standards ISO 7380
  • Fastener Finish Zinc Plated
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list