Skip Content
CAPSCREW SS316 UNC 7/8-9X7- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS316 UNC 7/8-9X7-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55000.087.0700
  • Mfr. Model # U55000.087.0700
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.745 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 85,000 to 150,000 PSI
  • Head Type Hexagonal
  • Thread Style Imperial
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Head Width 1-5/16"
  • Head Height 0.546875"
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class 316
  • Fastener Length 7"
  • Item Hex Head Cap Screw
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Min. Thread Length 2 po
  • Dia./Thread Size 7/8"-9
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list