Skip Content
CAPSCREW SS316 UNC 7/8-9X3- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS316 UNC 7/8-9X3-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55000.087.0300
  • Mfr. Model # U55000.087.0300
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.385 lbs

Technical Specs

  • Thread Style Imperial
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Type UNC
  • Tensile Strength 85,000 to 150,000 PSI
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.546875"
  • Head Width 1-5/16"
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 3"
  • Screw Grade/Class 316
  • Item Hex Head Cap Screw
  • Min. Thread Length 2 po
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Fastener Finish Plain
  • Dia./Thread Size 7/8"-9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list