Skip Content
CAPSCREW SS316 UNC 3/8-16X4- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS316 UNC 3/8-16X4-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55000.037.0400
  • Mfr. Model # U55000.037.0400
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Tensile Strength 85,000 - 150,000 PSI
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Width 9/16"
  • Head Height 15/16"
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 4"
  • Screw Grade/Class 316
  • Min. Thread Length 1"
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Dia./Thread Size 3/8"-16
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list