CAPSCREW SS316 UNC 3/8-16X3- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SS316 UNC 3/8-16X3-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55000.037.0300
  • Mfr. Model # U55000.037.0300
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 85,000 - 150,000 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Rockwell Hardness B80 - C32
  • Head Width 9/16"
  • Head Height 15/16"
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 3"
  • Min. Thread Length 1"
  • Item Hex Head Cap Screw
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list