Skip Content
CAPSCREW SS316 UNC 3/4-10X3-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS316 UNC 3/4-10X3-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55000.075.0325
  • Mfr. Model # U55000.075.0325
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.535 lbs

Technical Specs

  • Tensile Strength 85,000 to 150,000 PSI
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Type UNC
  • Head Type Hexagonal
  • Rockwell Hardness B80 to C32
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Head Height 0.46875"
  • Head Width 1-1/8"
  • Screw Grade/Class 316
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 3-1/4"
  • Item Hex Head Cap Screw
  • Min. Thread Length 1-3/4 po
  • Dia./Thread Size 3/4"-10
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list