Skip Content
CAPSCREW SS316 UNC 3/4-10X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS316 UNC 3/4-10X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55000.075.0250
  • Mfr. Model # U55000.075.0250
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 85,000 to 150,000 PSI
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Thread Style Imperial
  • Head Height 0.46875"
  • Head Width 1-1/8"
  • Screw Grade/Class 316
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 2-1/2"
  • Item Hex Head Cap Screw
  • Dia./Thread Size 3/4"-10
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Min. Thread Length 1-3/4 po
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list