Skip Content
CAPSCREW SS316 UNC 1--8X4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS316 UNC 1--8X4-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55000.100.0450
  • Mfr. Model # U55000.100.0450
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 85,000 - 150,000 PSI
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Height 39/64"
  • Head Width 1-1/2"
  • Screw Grade/Class 316
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 4-1/2"
  • Min. Thread Length 2-1/4"
  • Item Hex Head Cap Screw
  • Dia./Thread Size 1"-8
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list