Skip Content
CAPSCREW SS316 UNC 1/2-13X7- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW SS316 UNC 1/2-13X7-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55000.050.0700
  • Mfr. Model # U55000.050.0700
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Head Type Hexagonal
  • Thread Style Imperial
  • Tensile Strength 85,000 to 150,000 PSI
  • Thread Type UNC
  • Head Height 0.3125"
  • Head Width 3/4"
  • Screw Grade/Class 316
  • Fastener Length 7"
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • Min. Thread Length 1-1/4 po
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list