Skip Content
CAPSCREW SS316 UNC 1/2-13X6- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SS316 UNC 1/2-13X6-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55000.050.0600
  • Mfr. Model # U55000.050.0600
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.82 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 85,000 to 150,000 PSI
  • Thread Style Imperial
  • Thread Type UNC
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.3125"
  • Head Width 3/4"
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class 316
  • Fastener Length 6"
  • Item Hex Head Cap Screw
  • Min. Thread Length 1-1/4 po
  • Basic Material Stainless Steel
  • Dia./Thread Size 1/2"-13
  • System of Measurement Inch
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List